![onqms3800](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14244994.jpg?preset=medium)
PASS & SEYMOUR 8 inch Legrand On-Q 3000 Series In-Ceiling Speakers 2/Pack
Description
3000 Series 8 In-Ceiling Speakers (Pair), Designed specifically for multi-room audio installations, the 3000 Series In-Ceiling Speaker includes high-efficiency blue mica fiber woofers and silver mylar tweeters for excellent sound quality and even, smooth frequency response., •Affordable high-efficiency speakers with low distortion provide a crisp, clear sound, •Foam gaskets minimize vibration and provide air-tight seal, •Exceptional value for affordable whole-house audio distribution, •Feature mica fiber woofers, PEI mylar tweeters
Specifications
Brand Name | On-Q | Item Name | Speaker |
Rated Power Output | 50 W | Frequency Response | 50 - 20 kHz |
Color | Blue | Dimensions | 10.9 in dia x 3.65 in D |
Series/Model | 3000 | Power Consumption | 75 - 150 W |
Impedance | 8 O | Sensitivity | 91 db |
Mounting | In-Ceiling | Includes | High-Efficiency Blue Mica Fiber Woofers and Silver Mylar Tweeters |
Application | For Residential, Multi-Room Audio Installations | UPC | 804428026372 |
Packages
1 - UNIT - 1 |