RUSSOUND 7C72 SPKR IN-CLG ACCLAIM 77in 85W 2/PK
Description
Acclaim 7 series feature baffles that are more rigid than previous speaker models. Increased baffle rigidity allows for better bass and improved midrange detail while reducing resonance and eliminating unwanted vibrations. 38 Hz to 20 kHz and -6 or +/-3 dB frequency response. 6 ohms nominal impedance. 10 to 85 W per channel power. 91 dB SPL 2.83 V at 1 m sensitivity. Polypropylene cone woofer. Pivoting 1 inch silk tweeter. Spring terminals.
Specifications
Brand Name | Russound | Sub Brand | Twist & Tilt™ |
Item Name | 7 in Speaker | Type | Round, 2-Way |
Frequency Response | 50 Hz - 18 kHz | Color | White |
Dimensions | 9-3/4 in dia | Series/Model | Acclaim™ 7 |
Frequency Rating | 38 Hz - 18 kHz | Power Consumption | 10 - 85 W |
Impedance | 6 O | Sensitivity | 91 dB SPL |
Hole Cutout Size | 8-3/8 in dia | Material | Vacuum Formed Polypropylene Woofer |
Mounting | In-Ceiling | Warranty | Limited Lifetime |
Packages
1 - UNIT - 1 |