Abbotsford
rus5b45mk2w

RUSSOUND 3165-853548 SPEAKER OUTDR ACCLAIM 54in MK2 WHI 2/PK

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:3165-853548

Description

The Acclaim 5 Series Outback loudspeakers are designed to deliver rich, full sound in extreme environments, such as a backyard, patio, deck or other areas subjected to temperature shifts and high moisture exposure. Their high-efficiency design and multiple mounting options allow these speakers to be easily installed on a wall, eave, pole, corner or as a freestanding stereo pair. With a lineup of four models, the Acclaim 5 Series Outback speakers are equipped with features to that ensure durability in any outdoor conditions. Sealed enclosures, salt-tested marine grade hardware and aluminium grilles make the Acclaim 5 Series Outback speakers weather resistant. Drivers with polypropylene cones, rubber surrounds and 1 inch Teteron dome tweeters deliver full range audio through a wide range of temperatures.

Specifications

Brand Name Russound Item Name Outback Loudspeaker
Type 2-Way, Outdoor Rated Power Output 10 - 100 W
Frequency Response 80 Hz - 20 kHz Color Black
Dimensions 9-1/2 x 6-1/4 x 6-1/4 in Series/Model Acclaim 5
Power Consumption 10 - 100 W RMS Impedance 8 O
Sensitivity 88 dB Material Aluminum
Mounting Bookshelf Foot/Pole/Flat/Corner Surface

Packages

1 - UNIT - 1