Abbotsford
Final sale
rus5b55blk

RUSSOUND 5.25 inch Acclaim 5 Series 2-Way Indor/Outdoor Speakers (Pair), Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:3165-532887

Description

Weather resistant construction and sealed enclosures for service in extreme conditions. High-efficiency design with greater power handling over previous outdoor speakers. Mounts horizontally, vertically, in corners, on poles or standing upright. 64 Hz to 20 kHz and 6 or +/-3 dB frequency response. 8 ohms impedance. 10 to 125 W RMS power. 90 dB SPL 2.83 V at 1 m sensitivity. 12 gauge spring terminal speaker connection. 1 inch teteron tweeter. 5.25 inch injection molded polypropylene woofer. Black finish.

Specifications

Brand Name Russound Item Name Loudspeaker
Type 2-Way, Outdoor Frequency Response 72 Hz - 20 kHz
Color Black Dimensions 7-1/2 in W x 7-1/2 in D x 11-1/4 in H
Series/Model Acclaim™ Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 90 dB SPL
Material Aluminum Grille/Bracket Mounting Bookshelf Foot

Packages

1 - UNIT - 1