Abbotsford
rus5b65blk

RUSSOUND 6.5 inch Acclaim 5 Series 2-Way Indor/Outdoor Speakers (Pair) , Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:3165-532894

Description

Weather resistant construction and sealed enclosures for service in extreme conditions. High-efficiency design with greater power handling over previous outdoor speakers. Mounts horizontally, vertically, in corners, on poles or standing upright. 72 Hz to 20 kHz and 6 or +/-3 dB frequency response. 8 ohms impedance. 10 to 150 W RMS power. 91 dB SPL 2.83 V at 1 m sensitivity. 12 gauge spring terminal speaker connection. 1 inch teteron tweeter. 6.5 inch injection molded polypropylene with Kevlar fibers woofer. Black finish. Aluminium, painted to match, wall or under eave included.

Specifications

Brand Name Russound Item Name Loudspeaker
Type 2-Way, Outdoor Frequency Response 64 Hz - 20 kHz
Color Black Dimensions 8-3/4 in W x 8-1/4 in D x 13 in H
Series/Model Acclaim™ Power Consumption 10 - 150 W
Impedance 8 O Sensitivity 91 dB SPL
Material Aluminum Grille/Bracket Mounting Bookshelf Foot

Packages

1 - UNIT - 1