Abbotsford
rus5b65sblk

RUSSOUND 6.5 inch 150W Russound Acclaim 5B65S 2 Way RMS Speaker, Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:3165-532900

Description

Weather resistant construction and sealed enclosures for service in extreme conditions. High-efficiency design with greater power handling over previous outdoor speakers. Mounts horizontally, vertically, in corners, on poles or standing upright. Single point stereo. 64 Hz to 20 kHz and 6 or +/-3 dB frequency response. 8 ohms impedance. 10 to 150 W RMS power. 91 dB SPL 2.83 V at 1 m sensitivity. 12 gauge spring terminal speaker connection. 1 inch two teteron tweeter. 6.5 inch injection molded polypropylene with Kevlar fibers woofer. Black finish.

Specifications

Brand Name Russound Item Name 6-1/2 in Stereo Loudspeaker
Type Single Point Frequency Response 62 Hz - 20 kHz
Color Black Dimensions 13 in W x 8-3/4 in D x 8-1/4 in H
Series/Model Acclaim™ 5B65S Power Consumption 10 - 150 W
Impedance 8 O Sensitivity 91 dB
Material Polypropylene with Kevlar Fiber Woofer Mounting Pole, Flat or Corner Surface
Application For Outdoor use

Packages

1 - UNIT - 1