Abbotsford
Final sale
rus5b65whi

RUSSOUND 6.5 inch Acclaim 5 Series 2-Way OutBack Speakers (2/Pack), White

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:3165-532856

Description

At home in the outdoors, Russound’s OutBack Speakers are perfect for patios, pools, porches, decks, and backyards. Relax in a lawn chair or tend your garden while enjoying your favorite tunes in the fresh air.Like all Russound speakers, Outdoor Speakers combine acoustic technology with durability and will provide years of musical enjoyment.The Acclaim 5 Series line provides solutions for background music and dedicated music listening. They combine premium acoustic materials with advanced drivers to deliver exceptional performance in every application.A key benefit to using these speakers is the high-efficiency design, which means less amplification power is needed - less power does not mean quiet.The speaker comes with two installation options: a free-standing base and a bracket mount. The base attaches to one end of the speaker and provides a stable vertical placement option for shelf or table. The bracket mount accommodates flat surface and corner locations, plus the bracket accepts U-bolts for attaching the speaker to a pole. Once the bracket is installed, the speaker slips into slots on the bracket so you don’t have to hold the speaker in place while securing it. The bracket and speaker have knurls for secure alignment to the desired angle.Designed and built to withstand the rigors of outdoor environments, the 5 Series outdoor speakers will provide years of trouble-free service. They work in a wide range of temperatures and be unaffected by extremes of humidity. A corrosion-resistant aluminum grille and bracket coupled with the speaker’s rugged environmental design assures durability in any kind of weather. Sealed enclosure offers greater durability against the environment's rigors.

Specifications

Brand Name Russound Item Name Loudspeaker
Type 2-Way, Outdoor Frequency Response 64 Hz - 20 kHz
Color White Dimensions 8-3/4 in W x 8-1/4 in D x 13 in H
Series/Model Acclaim™ Power Consumption 10 - 150 W
Impedance 8 O Sensitivity 91 dB SPL
Material Aluminum Grille/Bracket Mounting Bookshelf Foot

Packages

1 - UNIT - 1