RUSSOUND 5.8 inch 10-125W Russound 5R82S - 2-Way Sandstone Rock Speaker
Description
8 inch Sandstone Front Firing OutBack Rock Subwoofer. Housed in the same rugged, all-weather multilayered fiberglass housing as their stereo rock speaker cousins, the front-firing 5R8SUB lineup is designed to easily add more bass to your outdoor sound system. Getting good bass response in an outdoor setting is more difficult to achieve in an open environment and these 8" dedicated subwoofers are designed to provide the extra low-end response.
Specifications
Brand Name | Russound | Sub Brand | Acclaim |
Item Name | Outback Rock Speaker | Frequency Response | 58 - 20 kHz |
Loudness | 90 dB | Color | Sandstone |
Power Consumption | 10 - 125 W | Impedance | 8 O |
Material | Aluminum/Polypropylene | Mounting | Cable |
Warranty | 5 yr | Standards | CE Certified |
Packages
1 - UNIT - 1 |