5.8" 10-125W Russound® 5R82S 2 Way Sandstone Rock Speaker, Gray
Description
Outdoor audio performance that blends into any landscape and withstands the elements. The cast enclosure is made from a glass reinforced resin to provide a sturdy, waterproof cabinet with low acoustic resonance for better sound. 46 Hz to 20 kHz and +/-3 dB frequency response. 8 ohms nominal impedance. 10 to 125 W per channel power. 91 dB SPL 2.83 V at 1 m sensitivity. Coaxial driver with injection molded polypropylene cone woofer. 0.56 inch PEI tweeter.
Specifications
Brand Name | Russound | Item Name | 8 in Outback Rock Speaker |
Type | Single Point | Frequency Response | 46 Hz - 20 kHz |
Color | Gray Granite | Dimensions | 14 in W x 12 in D x 11 in H |
Series/Model | Acclaim™ 5 | Power Consumption | 10 - 125 W |
Impedance | 8 O | Sensitivity | 91 dB SPL |
Material | Polypropylene Woofer | Warranty | 5 yr |
Application | For Outdoor use |
Packages
1 - UNIT - 1 |