Abbotsford
rus5r82sw

RUSSOUND 8 inch 2-Way OutBack Rock Speaker, Weathered Granite

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:5R82S-W

Description

Like all Russound outdoor speakers, the Outback Rock speakers combine acoustic technology with durability and will provide years of musical enjoyment.These Rock Speakers are designed to look like natural outcroppings of rock instead of bulky aluminum and plastic speakers that detract from nature’s beauty. Russound Rock Speakers are a distinctive addition to your yard and blend into any landscape for a convenient and practical outdoor audio solution.The realistic rock speakers are offered in three styles to match your landscape: Gray Granite, Weathered Granite, and Sandstone. These shapes and finishes closely mimic rocks found in nature for a quality, believable look. The secret to the realistic look of the rock speakers is in the way they are crafted. The cast enclosure process produces more lifelike shapes and surfaces. This process is more expensive, but the three-layer fiberglass and resin construction results in an acoustically better speaker with low resonance for better sound. The process also creates an environmentally stable and durable speaker housing.The resulting Rock Speaker has a sturdy, waterproof cabinet tough enough for use in all types of weather and environments. The enclosure is silicone sealed and equipped with a water drain for the speaker opening. For added convenience an attached security eyelet is provided to prevent the speaker from getting ‘carried away.’Each speaker has an 8” coaxial two-way or single-point stereo driver with a polypropylene cone and fully painted aluminum grille for a rust-free finish.With 10 – 125 watt power handling, Russound Rock Speakers fit any outdoor speaker necessities, for both monaural or stereo applications.

Specifications

Brand Name Russound Item Name 8 in Outback Rock Speaker
Type Single Point Frequency Response 46 Hz - 20 kHz
Color Weathered Granite Dimensions 14 in W x 12 in D x 11 in H
Series/Model Acclaim™ 5 Power Consumption 10 - 125 W
Impedance 8 O Sensitivity 91 dB SPL
Material Polypropylene Woofer Warranty 5 yr
Application For Outdoor use

Packages

1 - UNIT - 1