RUSSOUND 5W62 85 Watts 6.5-Inch Round In-Wall Speakers
Description
Acclaim 5 series feature baffles that are more rigid than previous speaker models. Increased baffle rigidity allows for better bass and improved midrange detail while reducing resonance and eliminating unwanted vibrations. 46 Hz to 20 kHz and -6 or +/-3 dB frequency response. 8 ohms nominal impedance. 10 to 85 W per channel power. 87 dB SPL 2.83 V at 1 m sensitivity. Polypropylene cone woofer. Pivoting 1 inch silk tweeter.
Specifications
Brand Name | Russound | Item Name | 6-1/2 in Architectural Loudspeaker |
Type | 2-Way | Frequency Response | 46 Hz - 20 kHz |
Color | White | Dimensions | 6-1/2 in dia |
Series/Model | Acclaim™ 5 | Power Consumption | 10 - 85 W |
Impedance | 8 O | Sensitivity | 87 dB |
Material | Vacuum Formed Polypropylene Woofer | Mounting | In-Ceiling |
Packages
1 - UNIT - 1 |