Abbotsford
rusic630

RUSSOUND 6.5 inch Premium Performance Loudspeaker, Black

Price $404.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3175-537165

Description

The IC-630 is Russound's flagship in-ceiling speaker.designed for intelligent highs and deep rich lows. Using advanced marterials from the 1" pivoting titanium tweeter to the 6.5" injection-molded polypropylene cone with vapor-deposited titanium, the IC-630's performance will blow you away and will continue to impress you during years of enjoyment. It includes a +/- 3dB tweeter adjustment switch to allow you to adjust for the room's acousitc characteristics. In bright, reflective rooms with lots of hard surfaces, set the switch to -3dB to tone down the highs a bit. In a room filled with large, absorptive items like bulky furniture, thick carpet and curtains, set the switch to +3dB to compensate and reinforce the high frequencies as needed. The patented SwiftLockâ„¢ by Swarm technology allows for quick and easy tool-less installation with the simple press of a button at each of the three mounting dogs.

Specifications

Brand Name Russound Item Name Speaker
Type 2-Way, Premium Performance Frequency Response 45 Hz - 25 kHz
Dimensions 9.37 in dia Series/Model IC-630
Power Consumption 5 - 110 W Impedance 8 O
Sensitivity 90 dB at 1 W/1 m Hole Cutout Size 8-3/8 in dia
Material Injection Molded Polypropylene Cone Mounting In-Ceiling
Standards CE

Packages

1 - UNIT - 1