Abbotsford
rusissp

RUSSOUND 2300-528279 ISSP ComPoint In-Wall Speaker, White

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2300-528279

Description

ComPoint can work with your multiroom audio system or function as a stand-alone intercom. The optional ISSP in-wall speaker makes this possible by working with any keypad to provide the ComPoint system's audio. You can use it for all zones or just the zones that aren't included in your multiroom system, like a hallway or basement.PRODUCT FEATURES:- Connects to an ISK1 or ISK2 keypad in a dual-gang wall box - High-quality speaker is ideally matched to ComPoint system - Perforated aluminum grille is acoustically transparent and stronger than plastic - Great for bathrooms and laundry areas - Single-gang mounting provides elegant option for intercom communications

Specifications

Brand Name Russound Item Name Speaker
Type Intercom, Single-Gang Decora Frequency Response 240 Hz - 15 kHz
Dimensions 1-1/4 x 2-1/2 in Power Consumption 2 W Nominal, 4 W Maximum
Impedance 8 O Sensitivity 86 dB
Material Aluminum Application For Bathrooms and Laundry Areas

Packages

1 - UNIT - 1