Abbotsford
russs62

RUSSOUND 3630-520686 6-Pair Single Source Impedance matching Speaker Selector

Price $204.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3630-520686

Description

The SS-6.2 allows you to switch up to six speaker pairs connected to a stereo amplifier. Offering high-quality audio performance, it also provides overload protection and long-term reliability.The SS-6.2 offers two operating configurations: Impedance Matching and Bypass. Impedance-matching mode provides automatic overload protection for use even with high-power amplifiers. This mode allows multiple pairs of speakers to be safely connected to an amplifier using the built-in automatic impedance-matching circuitry.Bypass mode is used for direct speaker switching with remote impedance-matching volume controls. This allows local control in each room as well as higher efficiency; however, in this mode the impedance matching and overload protection are not engaged.Designed for use with 8-ohm loudspeakers, the SS-6.2 also provides safe connection to bridged amplifiers and even works in applications where there is a floating ground. It has spring-loaded speaker terminals for quick connection and can accommodate speaker wire up to 12 gauge.

Specifications

Brand Name Russound Item Name Impedance Matching Speaker Selector
Type 6 Pair, Single Source Dimensions 11-1/2 W x 6-1/4 in D x 1-7/8 in H
Power Consumption 70 W For Use With 4 O Stable Amplifiers and Receivers
Includes Zone Labels

Packages

1 - UNIT - 1