Abbotsford
ruspro8hp

RUSSOUND 3610-603136 PRO-8 HP 8 Pair Impedance Matching Speaker Selector, Black

Price $593.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RUSSOUND
Manufacturer #:3610-603136

Description

The PRO-8HP is a robust, efficient dual-source speaker selector for up to eight pairs of speakers. Designed for demanding applications, this high-quality speaker selector features a low-frequency protection circuit to reduce subsonic signals. This allows higher power operation without amplifier shutdown.An A/B switch on the front panel allows you to power all your speakers with either of two source amplifiers. The PRO-8HP is designed for use with either 4- or 8-ohm speakers.The PRO-8HP uses audiophile-grade autoformers for impedance matching to maintain a safe operating load at the amplifier while distributing maximum power throughout your system. A rotary switch on the rear panel sets the appropriate impedance for your amplifier, based on the number of speaker pairs connected.

Specifications

Brand Name Russound Item Name Impedance Matching Speaker Selector
Type 8 Pair Color Black
Dimensions 17 in W x 8 in D x 2-7/8 in H Power Consumption 100 W
For Use With 4 or 8 O Speakers Includes Zone Labels

Packages

1 - UNIT - 1