RUSSOUND 6.5 inch 120W Russound RSA-615 2-Way In-Ceiling/In-Wall Performance Speaker Angled Woofer and Edgeless Grille, Black
Description
Acclaim Performance series directional speaker. Two-way in-ceiling/in-wall. 6.5 inch polypropylene woofer with NBR surround. 3/4 inch ferrofluid-cooled, pivoting PEI dome tweeter. 50 Hz to 20 kHz frequency response. 8 Ohm nominal impedance. 88 dB sensitivity. 120 W maximum power. 15° angled woofer for directed sound.
Specifications
Brand Name | Russound | Item Name | 6-1/2 in Directional Speaker |
Type | 2-Way, 15° Angled | Frequency Response | 60 Hz - 20 kHz |
Color | Black | Dimensions | 9.13 in dia |
Series/Model | Acclaim™ Performance | Power Consumption | 5 - 80 W |
Impedance | 8 O | Sensitivity | 90 dB at 1 W/m |
Hole Cutout Size | 8-3/8 in | Material | Polypropylene Woofer |
Mounting | In-Ceiling, In-Wall | Warranty | Limited Lifetime |
Packages
1 - UNIT - 1 |