Abbotsford
rusrsa61

RUSSOUND RSA-61 SPKR IN-CLG ACCLAIM 6.580w ANG BEZL MAG GRILL

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:RSA-61

Description

A great new look to a great speaker line. Acclaim speakers sport a thin bezel with magnetic grilles. Speakers, they combine acoustic technology with durability and will provide years of musical enjoyment. The speaker line provides solutions for background music, dedicated music listening and home theatre. The Acclaim thin bezel series combines premium acoustic materials, with our 3 drivers to deliver exceptional performance in every application. From background music to spectacular home theatre, Acclaim thin bezel speakers offer the finest sound around. Acclaim thin bezel series speakers feature high quality drivers, sophisticated crossover networks and advanced designs to ensure optimum reproduction in your home, no matter what the source material may be. 36 Hz to 20 kHz frequency response. 8 ohms nominal impedance. 10 to 80 W power. Polypropylene cone woofer. Pivoting 1 inch PEI tweeter.

Specifications

Brand Name Russound Item Name 6-1/2 in Architectural Loudspeaker
Type 2-Way, 15° Angled Frequency Response 60 Hz - 20 kHz
Color Black Dimensions 6-1/2 in dia
Series/Model Acclaim™ Thin Bezel Power Consumption 5 - 80 W RMS
Impedance 8 O Sensitivity 90 dB
Hole Cutout Size 8-3/8 in Material Polypropylene Woofer
Mounting In-Ceiling, In-Wall

Packages

1 - UNIT - 1 4 - UNIT - 4