RUSSOUND 6.5 inch 100W Acclaim Angled In-Ceiling Speaker with Thin Bezel and Magnetic Grill
Description
New thin bezel, magnetic grille speakers combine acoustic technology, durability and premium materials with advanced drivers to deliver exceptional performance. Provides solutions for background music, dedicated music listening and home theater. Features high quality drivers, sophisticated crossover networks, and advanced designs to ensure optimum reproduction in your home, no matter what the source material may be. Can be installed in ceiling or in wall. Lifetime limited manufacturer warranty.
Specifications
Brand Name | Russound | Item Name | 6-1/2 in Architectural Loudspeaker |
Type | 2-Way, 15° Angled | Frequency Response | 45 Hz - 20 kHz |
Color | Black | Dimensions | 6-1/2 in dia |
Series/Model | Acclaim™ Thin Bezel | Power Consumption | 5 - 100 W RMS |
Impedance | 8 O | Sensitivity | 90 dB |
Hole Cutout Size | 8-3/8 in | Material | IMPP Ribbed Cone Woofer |
Mounting | In-Ceiling, In-Wall |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |