
RUSSOUND 6.5 inch 150W Russound RSA-635 Acclaim Edgeless Angled In-Ceiling Speaker, Black
Description
Acclaim High resolution series directional speaker. Two-way in-ceiling/in-wall. 6.5 inch injection-molded polypropylene/mica woofer with NBR surround. 3/4 inch ferrofluid-cooled, pivoting silk dome tweeter. 45 Hz to 20 kHz frequency response. 8 Ohm nominal impedance. 88 dB sensitivity. 150 W maximum power. 15° angled woofer for directed sound.
Specifications
Brand Name | Russound | Item Name | Speaker |
Type | 2-Way | Frequency Response | 45 Hz - 20 kHz |
Color | Black | Dimensions | 9.13 in dia |
Series/Model | Acclaim™ | Power Consumption | 5 - 100 W |
Impedance | 8 O | Sensitivity | 88 dB at 1 W/1 m |
Hole Cutout Size | 8-3/8 in dia | Material | Polypropylene Drive/Woofer |
Mounting | In-Wall/In-Ceiling |
Packages
1 - UNIT - 1 |