Abbotsford
keykdvcs500

KEY DIGITAL KD-VCS500 Video Converter and Scaler

Price $299.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-VCS500

Description

Converts and scales VGA video and analog audio to digital HDMI video and audio.PRODUCT FEATURES:- Converts: VGA video and analog audio to digital HDMI video and audio- Embeds: Incoming analog audio onto the HDMI output- Up-scales: VGA resolutions to 720p or 1080p- Supports the following VGA resolutions: 640x480@60, 800x600@60, 1024x768@60, 1152x864@60Hz, 1280x720@60, 1280x768@60, 1280x800@60, 1280x960@60, 1360x768@60, 1366x768@60, 1280x960@60, 1280x1024@60, 1440x900@60/75, 1600x1050@60, 1680x1050@60, 1600x1200@60, 1920x1080@60, 1920x1200@60- Resolution Selection: Simple switching between 720p and 1080p up-scaling - Dual-color LED allows for easy identification of resolution mode- HDMI and HDCP Licensing: Fully licensed and compatible with all HDMI and HDCP

Specifications

Brand Name Key Digital Item Name Analog to Digital Video Converter and Scaler
Voltage Rating 100 - 240 VAC Inputs (1) VGA, (1) 3.5 mm Stereo Audio
Output (1) HDMI Resolution 720p or 1080p
Color Black Dimensions 4.68 in W x 2.91 in D x 0.9 in H
Amperage Rating 1 A Video Format Supported VGA, HDMI
Material Plastic Standards CE Certified, RoHS Compliant, WEEE

Packages

1 - UNIT - 1