![dahdhinvd0105dh4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154168361.jpg?preset=medium)
DAHUA DHI-NVD0105DH-4K Ultra HD Network Video Decoder
Description
The NVD0105DH is a network video decoder that allows customers to easily route IP video from cameras to a video wall without the need of a PC or NVR. Perfect for small to medium scale deployments where display and control is required.
Specifications
Brand Name | Dahua | Item Name | Network Video Decoder |
Type | Ultra-HD | Voltage Rating | 12 VDC |
Resolution | 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, 960H, D1, HD1, 2CIF, CIF, QCIF Decoding, 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display | Format | Smart H.265+, H.265, H.264, MPEG4, MJPEG Video, PCM, G711 Audio |
Number of Channels | 3 | Amperage Rating | 3.3 A |
Power Rating | <=20 W | Network Interface | (1) RJ45 Network Port (10/100/1000 Mbps), Self-Adaptive (1) RS232 Port (DB9) |
Operating System | Embedded LINUX | Display | Split Screen |
Video Outputs | HDMI or VGA | Dimensions | 17.32 x 12.71 x 1.73 in |
Temperature Rating | -10 to 55 °C | Includes | (1) VDC Power Adapter, (1) Ethernet Cable (RJ45 Connectors), (2) Alarm I/O, RS485 Terminal Connector with Screws, (2) Rack Mount Ears, (1) Network Video Decoder Quick Start Guide |
Packages
1 - UNIT - 1 |