![dahdhinvr421616pi2tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138102896.jpg?preset=medium)
DAHUA DHI-NVR4216-16P-I 2TB 16-Channel 2TB 1U Ultra Series 4K ePoE Network Video Recorder, Black
Description
The Dahua DHI-NVR4216-16P-I Series combines Analytics+ algorithms with an Dahua’s ePoE technology into an all-in-one network video recorder. This NVR uses a powerful multi-core processor to provide 4K resolution processing for applications where impeccable image details are required. In addition, the NVR can be employed as edge storage, central storage, or backup storage with an intuitive shortcut operation menu for remote management and control.The Dahua Analytics+ algorithms significantly improve accuracy and reliability, as compared to standard intelligent features, to achieve precision human facial analysis, and support two (2) channels of real-time face recognition based on a database that stores up to 20,000 faces. The NVR also offers advanced perimeter protection that distinguishes between human and vehicular violations on up to four (4) channels simultaneously. The DHI-NVR4216-16P-I is ideal for applications that require entrance/exit management, where knowing who is coming and going is a valuable asset.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder with Analytics+ |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera Resolution, 4K | Recording Modes | Manual, Schedule (Continuous, Motion Detection, Alarm, IVS) |
Number of Channels | (16) IP Camera Input, (1) RCA Audio Input, (1) RCA Audio Output, (4) Alarm Input, (2) Relay Output | Hard Drive Size | 2 TB |
Series/Model | DHI-NVR4216-16P-I | Amperage Rating | 3.5 A |
Power Rating | <6.1 W NVR | Number of Camera Inputs | (16) IP |
Network Interface | (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port Rear, (1) USB 2.0 Port Front, (2) SATA III Port, (16) PoE Port | Operating System | Embedded Linux, IOS, Android |
Video Outputs | HDMI, VGA | Dimensions | 375 x 321 x 53.8 mm |
Mounting Type | 19 in Rack | Temperature Rating | -10 to 55 °C |
Warranty | 5 yr | Standards | UL 60950-1, EN60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014, EN55035, EN55032, EN55024, EN50130-4 |
Packages
1 - UNIT - 1 |