
DAHUA N54B5N8 32-Channel 8TB PRO Series 4K Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage and back up storage.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF, 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 (HDMI-1), 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 (VGA-1), 1920 x 1080 (VGA-2) | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 32 |
Hard Drive Size | 8 TB | Series/Model | Pro Series |
Power Rating | <16.7 W | Maximum Frames per Second | 60 fps |
Number of Camera Inputs | 32 | Network Interface | (2) HDMI Ports HDMI-1 4K and HDMI-2 1080p, (2) VGA Ports (1080p), (2) RJ-45 Ports (10/100/1000 Mbps), (4) SATA III Ports, eSATA (1) Port, USB (2) USB 3.0 Port and (1) USB 2.0 Port, RS232 (1) Port, (1) RS485 |
Operating System | Embedded Linux, IOS, Android | Display | (2) HDMI, (2) VGA |
Video Outputs | HDMI, VGA | Dimensions | 17.32 x 16.19 x 2.99 in |
Mounting Type | Rack | Temperature Rating | -10 to 55 °C |
Standards | CE EN55022, EN55024, EN50130-4, EN60950-1, Safety UL 60950-1, EMC FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014 | Application | For IP Video Security Applications |
Packages
1 - UNIT - 1 |