JAM INDUSTRIES NV-E6GCP-DC 1-Gang NuVo E6G Decora OLED Control Pad with Plate
Description
Simple and clean, the single gang in-wall controller provides full metadata feedback for use with Concerto, Essentia and Renovia systems.
Specifications
Brand Name | NUVO | Item Name | 1 in OLED Controller |
Number of Gangs | 1 | Dimensions | 3.1 in W x 1.2 in D x 4.8 in H |
Compatibility | NuVo Grand Concerto 6-Source 8-Zone System, NuVo Essentia Whole House Audio Systems, NuVo Renovia Multiroom Audio System | Mounting | Wall |
Application | For Room Multimedia Use | UPC | 701963851837 |
Packages
1 - UNIT - 1 |