Abbotsford
keykdzrc300

KEY DIGITAL KD-ZRC300 ZigBee Wireless 2.4 GHz & IR Universal Handheld Remote Control

Price $470.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KEY DIGITAL
Manufacturer #:KD-ZRC300

Description

ZigBee Wireless 2.4 GHz & IR Universal Handheld Remote Control.PRODUCT FEATURES:- 48 Programmable Hard Buttons: For IR and/or RF ZigBee® commands programmable via USB on PC or Mac with Compass Navigator™ PC Software- Programming Support: Unlimited macro and variable actions- ZigBee Signal Transmission: Up to 100’ through walls, doors and floors- Device Control: Up to 7 devices with line-of-sight IR control or up to 9 devices with RF Wireless 2.4 GHz ZigBee control- Backlight: Motion detected automatic backlighting. The backlight will turn on when movement is detected and will stay on for five seconds after movement has stopped.- USB: Recharging and Programming- Multiple System Modes: - Idle Mode: Power Saving mode while remote is not in use - Active Mode: Device switches to Active Mode after a button is pressed or motion is detected. Stays in Active Mode for 5 seconds. - Low Battery Mode: Activated when the battery has dropped below 2.4V - Configuration Mode: To setup and configure the remote- Indication Keys (On/Off): - Low Battery indicator: Power OFF LED blinks every one second while in active mode - Battery Charging indicator: Power ON LED blinks every one second while in active mode. Back lighting and Configuration Mode are unavailable. - Full Charge indicator: Both Power ON and OFF LEDs blink every one second while in active mode - Configuration Mode indicator: Both Power ON and OFF LEDs are steadily illuminated- 7 Device Keys: The selected Device Key LED will remain illuminated to indicate which device is selected

Specifications

Brand Name Key Digital Sub Brand ZigBee
Item Name Remote Control Type Wireless, Universal, Handheld, 48-Button
Frequency Rating 2.4 GHz Specifications LED Indicator, 10 Number of Device Controllable

Packages

1 - UNIT - 1