PASS & SEYMOUR F7399LA lyriQ™ Amplified Volume Control with IR, Light Almond
Description
Listening To Music Has Never Been Easier Or This Much Fun. Our New Cat 5 Based Audio System Features Multi-zone Distribution And New, Stylish Keypad Volume Controls. The On-q Lyriq Audio System Can Deliver High Quality Sound Throughout The Home And Garden And Lets Your Homeowners Control It All To Suit Their Mood.
Specifications
Brand Name | On-Q | Sub Brand | Lyriq™ |
Item Name | Infrared Amplified Volume Control | Type | Variable Position Knob |
Frequency Response | 20 - 20000 Hz | Color | Light Almond |
Material | Plastic | Mounting | Flush, Screw |
Application | For Controlling the Sound to Suit the Mood | UPC | 871744103186 |
Packages
1 - UNIT - 1 |