
RUSSOUND 4700-537028 Volume Control 11 Positions 50 W 70 V,
Description
Volume control is designed to add local or zone volume control to any 70 V audio system. The removable screw-down speaker connector accepts up to 12 ga wire and the 11 steps of attenuation with make-before-break connections means that always have smooth control over the system volume. It can be used with both 25 V and 100 V systems as long as the total power does not exceed 50 W.
Specifications
Brand Name | Russound | Item Name | Volume Control |
Type | 4-Pole | Voltage Rating | 70 V |
Power Rating | 50 W | Number of Gangs | 1 |
Number of Positions | 11 | Dimensions | 2-3/4 in W x 4-1/2 in H x 3-7/16 in D |
Insertion Loss | < 0.5 dB | Cable Type | 12 AWG |
Mounting | Wall | Includes | (1) Volume Control, Screw-Down Speaker Connectors (Pre-Installed) (3) Knobs, (3) Wall Plates, (3) Wall Plate Inserts, (2) In-Wall Screws, (6) Wall Plate Screws, Installation Manual |
Packages
1 - UNIT - 1 |