BreatheAudio Elevate„¢ 6 Source 6 Zone System
Description
BreatheAudio's Elevateā¢ 6.6 whole home audio system allows each zone to operate independent of the other zones, meaning you can listen to your favorite CD in the kitchen while the radio plays a baseball game in the office. The Elevate 6.6 system includes a six-source, six-zone amplifier that delivers 40 watts of high-fidelity power to each zone and six keypads that combine effortless control with undeniable style. One-touch keypad control allows you to power a zone (or the whole system) on and off or choose volume and sources. Built-in to each keypad is an infrared target that enables remote control of connected components. Black, white, ivory and white trim plates for the keypads are included, as is a remote control and six IR emitters. Speaker and keypad wiring terminates cleanly to a dual gang Allportā¢ in-wall hub, which then connects to the amplifier via a 10 ft. cable.
Specifications
Brand Name | BreatheAudio | Item Name | Whole House Audio System |
Voltage Rating | 120 VAC, 3 - 12 VDC (External Mute), 12 V at 50 mA (System On), 12 V (Output Drive), 600 mV (Fixed Output), 0 - 600 mV (Variable), 12 V at 50 mA (Output Power) | Frequency Response | 20 - 20 kHz at +/-2 dB |
Inputs | 6 Audio Source, 3 V RMS (Overload), 300 mV RMS (Sensitivity) | Output | 2 Sum, 6 Source |
Dimensions | 17 in W x 12-3/4 in D x 3-1/2 in H | Amperage Rating | 100 mA (Output Drive) |
Frequency Rating | 50/60 Hz | Power Consumption | 30 VA, 12.5 W (No Signal), 50 VA, 40 W (Average Operating), 340 VA, 290 W (Full Rated), 40 W (Average Output) |
Impedance | 10 kO, 600 O, 6 O Rated | Includes | BA-6640M 6 Source, 6 Zone Amplifier, (6) BA-6640KP Keypads with White, Ivory, Almond and Black Inserts and Trim Plates, BA-6640AP Allport Connection Hub, BA-6640APC Allport Cable, (6) BA-VEC Visible LED IR Emitters, BA-NC1 Network Cable, (2) BA-REM Double Space Rack Ear Mounts, BA-PC2-NA Power Cable, 2 Wire |
Standards | EN55020, EN6100-3-2, EN6100-3-3/A1 | Application | For Any Home Uses |
Packages
1 - UNIT - 1 |