Breathe Audio Elevate 2 Source 4 Zone 10' Cable
Description
Control the two connected audio components with your existing A/V remote. Each keypad has a built-in IR receiver, so in addition to using the keys, you can simply aim your remote from across the room. IR signals are delivered to your A/V components through the two included IR emitters. Each keypad features volume control, source selection buttons and a power button, which can also be used to power down all zones at once.
Specifications
Brand Name | BreatheAudio | Item Name | Elevate Whole Home Audio System Complete Package |
Type | Refurbished, 2 Source | Voltage Rating | 120/240 VAC, 12 V |
Frequency Response | 30 - 20 kHz at +/-3 dB | Number of Zones | 4 |
Inputs | 3 V RMS (Overload), 300 mV RMS (Sensitivity) | Output | 2 Source |
Dimensions | 12-3/4 in W x 8-1/2 in D x 3-1/2 in H | Amperage Rating | 100 mA (Output Drive) |
Frequency Rating | 50/60 Hz | Power Consumption | 14 VA, 10 W (No Signal), 88 VA 70 W (Average), 190 VA 166 W (All), 15 W (Average Output) |
Impedance | 50 kO, 8 O Rated | For Use With | Single and Dual Emitters |
Standards | ANSI/UL 6500 Listed | Application | For Four Rooms |
Packages
1 - UNIT - 1 |