Nuvo Technologies Simplese D 4-Source 4-Zone System
Description
Audio distribution system package includes: NV-A4D - four-source, four-zone amplifier, NV-A4DKP-DC - decora zone controller keypads with white, ivory, almond and black inserts and trim plates. NV-GRC1 - remote control with batteries. NV-A4DAP-DC - decora Allportâ„¢ multi-port connection hub. NV-APC - all port connection cable. NV-REM1U (pair) - single rack space rack ear mounts. NV-VEC - IR emitters with feedback LED. NV-PC2 - IEC 2-wire power cable.
Specifications
Brand Name | NUVO | Sub Brand | Simplese |
Item Name | Audio Distribution System | Voltage Rating | 90 - 260 VAC |
Frequency Response | 20 kHz | Number of Zones | 4 |
Inputs | 8 Analog Audio, 2 Audio Channel | Color | Black |
Dimensions | 17 in W x 10-5/8 in D x 1-3/4 in H | Frequency Rating | 50/60 Hz |
Power Consumption | 30 - 140 W | Impedance | 6 O |
Includes | Simplese NV-A4D Amplifier, (4) Decora-Style Keypads, (36) Pre-Printed Source Buttons, Learning Remote Control, Allport Cable, Power Cable, (4) IR Emitters, Rack Ear Mounts | Standards | CE, C-Tick, FCC Certified, cETLus Listed |
Application | For Multi-Room Audio Desired in Just a Few Rooms or Up to Eight Zones of Home | UPC | 701963850762 |
Packages
1 - UNIT - 1 |