![erknve6gm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12417944.jpg?preset=medium)
6 Source 6 Zone NuVo® Essentia Whole Home Audio System Normally Open Keypads
Description
Essentia whole home audio system. Smartly combining your love for music variety with your energy-conscious lifestyle, the Essentia blasts startlingly clear high-fidelity sound throughout up to twelve separate areas of your home, with the power output of 40 watts per zone. It’s truly a world-class design with a plethora of options, customizing easily for your home and listening preferences. Direct wiring from the amplifier to the individual rooms and speakers allow a solid signal path for clean audio transfer without distortion or interruption. A variety of six different inputs (DVD, Internet Radio, SIRIUS, etc.) Music can be shared in six rooms, all playing the same song or different tunes at once. Displays song and album information from any NuVoNet smart audio source component for easy navigation. 6 zones of audio so music can be shared in six rooms, all playing the same song or different tunes at once. High-efficiency amplifier operates coolly and is the most energy efficient system of it's kind.
Specifications
Brand Name | NUVO | Sub Brand | Essentia |
Item Name | Whole Home Audio System | Type | 6 Source |
Voltage Rating | 85 - 265 VAC, 5 VDC at 20 mA, 3.3 - 10 VDC (External Mute Input), 5 VDC at 20 mA (System on Output) | Frequency Response | 20 - 20 kHz at +/-2 dB |
Number of Zones | 6 | Inputs | 2.4 V RMS (Overload), 300 mV RMS (Sensitivity) |
Output | 2, 1 Sum, 6 Source, 2.4 V RMS Fixed, 0 - 2.4 V RMS Variable | Dimensions | 17 in W x 9-7/8 in D x 1-3/4 in H |
Amperage Rating | 20 mA | Frequency Rating | 50/60 Hz |
Power Consumption | 0.8 W (Standby), 18 VA, 12 W (Power Consumption No Signal), 70 VA, 70 W (Average Operating Conditions), 150 VA, 150 W (Maximum Available Output), 40 W (Continuous Average Output) | Impedance | 20 kO, 1 kO, 6 O Rated |
Standards | USA Safety Listing (UL 6500 Listed), Canada Safety Listing (CAN/CSA E60065.00), CE Listing/SEMKO (EN60065, EN55013, EN55020, EN6100-3-2, EN6100-3-3/A1) | Application | For Home Use |
Packages
1 - UNIT - 1 |