Abbotsford
onqau7252wh

PASS & SEYMOUR AU7252-WH Digital Audio Two-Room, Multi-Source Kit, White

Price $1,834.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU7252-WH

Description

The AU7252-WH is a two-room, multi-source Digital Audio Kit. Conveniently supplying all of the core compoments necessary to install a two-room Digital Audio System with digital and analog source accessibility, this kit comes complete with (2) AU7010-WH Digital Audio Amplified Keypads, (1) AU7000 Digital Audio Distribution Module, (1) AU7001 Digital Audio Input Module, (1) AU7007-WH Digital Audio Global Source Input, (1) AU7100-WH Digital Audio Bluetooth Receiver, (1) PW1020 Digital Audio Power Distribution Module, (1) PW1060 Power Supply, and (1) PW7760 Power Supply.FEATURES AND BENEFITS:• RoHS Compliant• Comes complete with all core components for a two-room, multi-source Digital Audio System with digital and analog source accessibility• Built-in access to streaming services including, Spotify, iHeartRadio, Pandora, Napster, SiriusXM, and TuneIn• Allows streaming of networked digital content from iTunes, Windows Media Player libraries, and mobile devices• Offers global access to analog source equipment• Provides 20 watts of Class D power per zone• Conveniently controllable through both included keypads as well as free, intuitive Android or iOS apps for smartphones and tablets• Provides all core components needed to install a two-room, multi-source Digital Audio System with digital and analog source accessibility• Structured wiring based to offer easy installation and a repeatable solution• Includes the Digital Audio Bluetooth Receiver (AU7100-WH) to wirelessly connect any Bluetooth enabled device, like iPods, smart phones, and tablets to your system• Simple setup using smartphone or tablet, no PC required*Streaming services subject to geographic availability. Service subscriptions may be required.

Specifications

Brand Name On-Q Item Name Audio Multi-Source 2-Room Kit
Type 8-Piece, Digital Color White
Includes (2) AU7010-WH Digital Audio Amplified Keypads, (1) AU7000 Digital Audio Distribution Module, (1) AU7001 Digital Audio Input Module, (1) AU7007-WH Digital Audio Global Source Input, (1) PW1020 Digital Audio Power Distribution Module, (1) PW1060 Power Supply, and (1) PW7760 Power Supply UPC 804428121640

Packages

1 - UNIT - 1