JAM INDUSTRIES OMNI50 MKII Omni 50+ Wireless HD Indoor/Outdoor Speaker with Rechargeable Battery, Black
Description
The HK Omni 50+ let’s you easily set up a wireless HD music system anywhere inside or outside your home. It is an all-weather speaker with a rechargeable battery that adds access to streaming services like Spotify Connect and Chromecast built-in, so you can enjoy your favorite music anywhere in your home – indoors or outdoors. Wireless music made easy with the added freedom to go anywhere you do.
Specifications
Brand Name | Harman | Item Name | Speaker |
Type | Wireless HD | Voltage Rating | 19 VDC |
Rated Power Output | (4) 25 W | Frequency Response | 60 Hz - 20 kHz |
Wireless Connectivity | Bluetooth | Control | Harman Kardon App |
Color | Black | Dimensions | 333 mm W x 175 mm D x 215 mm H |
Series/Model | OMNI 50+ | Amperage Rating | 3 A |
Frequency Rating | 2412 - 2472 MHz (2.4G Wi-Fi Transmitter), 5.15 - 5.35 GHz, 5.47 - 5.725 GHz, 5.725 - 5.825 GHz (5G Wi-Fi Transmitter Frequency Range), 2402 -2480 MHz (Bluetooth Transmitter) | Power Consumption | <3 W (Sleep Mode) |
Inputs | Bluetooth, Aux-In, Wi-Fi | Compatibility | IEEE 802.11b/g/n 2.4G Wi-Fi Network Compatibility, 5G Wi-Fi Network Compatibility |
Includes | Rechargeable Battery, Quick-Start Guide, Power Supply, Regional Power Cord(s), Safety and Warranty Sheet | Application | For Easily Setting Up a Wireless HD Music System anywhere Inside or Outside of Home |
Packages
1 - UNIT - 1 |