PASS & SEYMOUR AU7400-WH lyriQ™ Single Source Four Zone Kit, White (includes power supply)
Description
The Lyriq Single Source, 4-zone Kit Is The Perfect All-in-one Solution For Whole House Audio. Homeowners Can Enjoy The Main Music Source In Four Rooms, Or Choose To Listen To A Local Source In Only One Room. Its Cat 5 Backbone Allows Whole House Commands.
Specifications
Brand Name | On-Q | Sub Brand | Lyriq™ |
Item Name | Audio System Source Kit | Type | Single Source |
Voltage Rating | 24 VDC | Number of Zones | 4 |
Color | White | Series/Model | Classic |
Power Consumption | 60 W | Includes | Mounting Hardware, (4) AU7394 Standard Performance Classic Keypads with Wall Plates, (1) AU7398 Single Source Input, (1) AU7396 Single Source, Four Zone Distribution Module, (1) F7417 Local Source Input, (1) AU1060 Universal Remote Control, (1) F7425 Dual IR Mouse Emitter, (1) PW1060 Power Supply |
Application | For Audio System | UPC | 804428021940 |
Packages
1 - UNIT - 1 |