Abbotsford
onqau1021wh

PASS & SEYMOUR AU1021-WH 4-Zone lyriQ™ Multi-Source with Flush-Mount Inputs Kit, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AU1021-WH

Description

This lyriQ Audio Kit lets homeowners enjoy four music sources in four rooms. It includes the new flush mount source inputs, which install directly into the wall at trim-out, eliminating leave-behind parts. Its Cat 5 backbone allows whole house commands and it easily integrates with the Broadcast or Selective Call Intercom Systems.KIT INCLUDES:• 4 AU7394 Standard Performance Classic Keypads with Wall Plates• 1 AU1011 Flush Mount Triple Source Input with Double Gang Wall Plate• 1 AU1004 Flush Mount Single Source Input with Wall Plate• 1 F7417 Local Source Input• 1 AU1002 Four Source, Eight Zone Distribution Module• 1 AU1060 Universal Remote Control• 2 F7425 Dual IR Mouse Emitters• 1 PW1060 Power Supply

Specifications

Brand Name Legrand Sub Brand Lyriq™
Item Name Audio System Source Kit with Input Type Multi-Source
Voltage Rating 24 VDC Number of Zones 4
Color White Series/Model Classic
Power Consumption 60 W Mounting Wall, Flush
Includes (4) AU7394 Standard Performance Classic Keypads with Wall Plates, (1) AU1011 Flush Mount Triple Source Input with Double Gang Wall Plate, (1) AU1004 Flush Mount Single Source Input with Wall Plate, (1) F7417 Local Source Input, (1) AU1002 Four Source, Eight Zone Distribution Module, (1) AU1060 Universal Remote Control, (2) F7425 Dual IR Mouse Emitters, (1) PW1060 Power Supply, Mounting Hardware UPC 804428030379

Packages

1 - UNIT - 1