Abbotsford
pasaudmtm1

PASS & SEYMOUR AUDMTM1 Digital Music Kit

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AUDMTM1
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for adding high-performance sound without cluttering up your countertop.• Included in the kit are two speakers and a detachable dock for smart phones or MP3 players, enabling USB charging for most devices.• Simply fit the main speaker into one module opening and then place the second speaker in any other module location.• System features BLUETOOTH technology to enable wireless streaming of music from your device. Also includes 3.5 mm for non-wireless devices.• Features a sleek, titanium finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wireless Audio System Type Undercabinet Lighting System
Voltage Rating 120 V Color Titanium
Amperage Rating 15 A Frequency Rating 60 Hz
Mounting Screw-On Standards cETLus Listed, ETL Listed system 100477163
Application For use under kitchen cabinets and for office cubicles UPC 786776178241

Packages

1 - UNIT - 1