Abbotsford
Final sale
rusbsk1

RUSSOUND 2460-533778 12V 2-RCA Bluetooth® Source Kit, Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2460-533778

Description

C-Series Bluetooth receiver permits Bluetooth enabled devices to stream content to C-Series systems for wireless audio. It is a remotely located Bluetooth receiver, optimized for ideal placement. For maximum flexibility it can be configured as either a system source or a local source. The BSK-1 integrates with C-Series multizone systems. System components communicate with each other via the RNET protocol and components are interconnected using standard CAT-5 cable, up to 300 ft. BTC-1X A2DP class 2 transceiver with 49 foot (15 meter) range ensure high quality stereo audio. BTC-1 termination box for power, audio and connections to host audio system.

Specifications

Brand Name Russound Item Name Bluetooth Source Kit
Voltage Rating 12 VDC (Termination Box) Frequency Response 2400 - 2483.5 MHz (Remote Transceiver)
Dimensions 2-3/4 in W x 2-1/2 in D x 1 in H(Remote Transceiver), 4.8 in W x 2 in D x 1-1/2 in H(Termination Bo x ) Amperage Rating 300 mA (Termination Box)
Inputs RJ45 Includes BTC-1X Remote Transceiver, BTC-1 Termination Box

Packages

1 - UNIT - 1
Customers who bought this item also bought