Abbotsford
erksub260p

JAM INDUSTRIES SUB260PBK Studio SUB 260P 12” Powered Subwoofer, Black

Inventory
Unavailable for order
Manufacturer:JAM INDUSTRIES
Manufacturer #:SUB260PBK

Description

A new bass-line has been set in audio performance. 67 years in the making, we can safely admit it: we’ve pulled off another loudspeaker series that's powerful, precise, or hedonistically refined. It is our new 10-piece JBL® Studio 2 Series. And we never could have done it without engineering the likes of our new SUB 260P powered subwoofer. Tested relentlessly in the world’s finest sound research lab – our own – as well as pitted against competitors in real world comparative listening studies, we’ve created a powered subwoofer that leaves all others behind. An era-defining 12” PolyPlas low-frequency transducer powered by a 300-watt Class-D high-efficiency amplifier delivers sound that’s indisputably pure and potent. A rear-firing Slipstream bass port goes beyond anything you’ve ever heard before when it comes to undistorted opulence of sound. And your ears will be confounded by the richness and rawness of tight, accurate bass complete with flawless harmonic overtones and natural note decay. With signature touches like luxurious gloss black paneling, solid cabinet construction with soft-rounded edges and no visible fasteners, and a choice of either a Black or an Espresso woodgrain finish, will do for your eyes what our bass will do for your ears. We’ve combined the power and precision of high-tech audio with the sleek urbanity of “it-factor” design. For those able to hear the truth, we’re confident you’ll hear it at first listen.

Specifications

Brand Name JBL Item Name Sub-Woofer
Frequency Response 29 - 150 Hz Connectivity Wired, Audio Line-In, RCA x 2 Connector
Material Cellulose Color Black
Series/Model 2 Frequency Rating 50 - 150 Hz
Power Rating 300 W RMS, 600 W Peak Control Phase Switch, Level Control, Bass Boost and Signal-Sensing Auto Power
Inputs Line-Level and LFE Finish Polymer Coated
Dimensions 15 in W x 17-1/8 in D x 17-1/2 in H Mounting Rear
Warranty 1 yr Electronics, 5 yr Loudspeaker Includes Owner's Manual, (4) Carpet Spikes, (1) LFE Cable

Packages

1 - UNIT - 1