![hubsfspgbkw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139397585.jpg?preset=medium)
HUBBELL SFSPGBKW AV Connector, Speaker Post, Gold, White, Black Ring
Description
Connector gold speaker post, color black.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Audio and Video |
Item Name | Speaker Post Connector | Type | Gold |
Size | Standard Sized Product | Connection Type | Screw Terminal |
Color | White | Impedance | 100 O |
Installation Type | Snap-On | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | Snap-Fit Gold Speaker Post, Black |
UPC | 662620848945 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |