HUBBELL SFSPGRBK AV Connector, Speaker Post, Gold, Black, Red Ring
Description
Connector gold speaker post, color black.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Copper Audio and Video |
Item Name | Speaker Post Connector | Type | Gold |
Size | Standard Sized Product | Connection Type | Screw Terminal |
Color | Black | Impedance | 100 O |
Installation Type | Snap-On | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | TIA/EIA-568 | Application | Snap-Fit Gold Speaker Post, Red |
UPC | 662620848938 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |