
PASS & SEYMOUR WP3465IV Yellow RCA to F-Connector, Ivory
Description
This high quality insert is for use in all Keystone Wall Plates.FEATURES AND BENEFITS:• RoHS Compliant• Standard RCA front jack.• Supports distribution of home audio, home theater audio, and video.• F-coaxial rear for high quality audio and video distribution.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | A/V Adapter | Type | Keystone Insert |
Size | 0.87 x 0.67 x 1.2 in | Color | Ivory |
Material | High Impact Plastic | Standards | ANSI/UL 1863, CAN/CSA C22.2 No. 182.4-1990 |
Application | Residential Applications | UPC | 804428025344 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |