Abbotsford
pasacprcafw1

PASS & SEYMOUR ACPRCAFW1 Subwoofer RCA to F-Connector

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACPRCAFW1
Documents Documents

Description

Keystone insert enables subwoofer to home theater connection.FEATURES AND BENEFITS:- Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name A/V Adapter Type Subwoofer RCA to F-Connector, White
Size Keystone Insert Connection Type Snap In
Color White Material Thermoplastic
Standards cULus Listed, RoHS Compliant, UL Listed Application Commercial and Residential Applications
UPC 804428065487

Packages

1 - UNIT - 1 4 - UNIT - 4