Abbotsford
rusisps

RUSSOUND 2300-526282 ISPS Power Supply, Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:2300-526282

Description

The ISPS is designed to work with the Compoint Intercom products and is required for the ISH1 hub. The low-noise design and advanced circuitry assure a trouble-free audio signal for any Compoint intercom system.PRODUCT FEATURES:- Input: 100-240V~, 1.5A, 50-60Hz - Output: 15VDC @4.0A (60W Max) - UL Listed: Yes - Removable AC Power Cord: Yes

Specifications

Brand Name Russound Item Name Power Supply
Frequency Rating 50/60 Hz Input Voltage 100 - 240 V
Output Voltage 15 VDC Amperage Rating 1.5 A
Power Rating 60 W Color/Finish Black
Standards UL Listed

Packages

1 - UNIT - 1