
HUBBELL NSOAM8 8-Port netSELECT Audio Module
Description
Net Select, Module, Audio, 8-Port.FEATURES:• Made of High impact plastic resistant material• Pre-mounted push pins snap the module quickly into place• Distributes Audio From An Amplifier To Matching Volume Controllers• Supports Up To 8 Rooms Of Audio• Power Handling- 200W RMS@20°C• Requires Impedance Matching Volume Controls
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Audio Module | Type | 8-Port, Standard Size |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Installation Type | Screw |
Material | Phosphor Bronze | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2, cUL Listed, UL Listed, RoHS Compliant | Application | For Analog Audio |
UPC | 883778500428 |
Packages
1 - UNIT - 1 |