Abbotsford
hubnsoptm8

HUBBELL NSOPTM8 netSELECT Primary Telephone Module, 8-Port

Price $53.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOPTM8
Documents Documents

Description

Module primary telephone, 8 port. Supports 8 phone outlets with up to 4 incoming lines for voice, fax or modem applications in a protected PCB module. Pre-mounted push pins snap the module quickly into place. RJ31X interface jack included for security system connection. RJ45 jack interfaces with optional NSOETM8 Telephone Expansion module for additional extensions.


Meets FCC Part 68 standard

All data and phone modules 568A wired

Made of High impact plastic resistant material

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Primary Telephone Module Type 8-Port, Standard
Size Standard Sized Product Connection Type Plug-In
Color Black Installation Type Screw
Material Phosphor Bronze Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2 Application Telephone
UPC 883778500329

Packages

1 - UNIT - 1 10 - UNIT - 10