
HUBBELL NSOVM42G Hubbell® NETSELECT® Coax Splitter Module, 4-way, 2.3GHz
Description
NETSELECT® Coaxial splitter 4-way module. Features one incoming line, four outgoing. 2.3 GHz, enhanced capability. High impact plastic material and powder coat finish. Audio video modules support bidirectional signal by splitting to 4 separate work areas. Pre-mounted push pins snap the module quickly into place.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Netselect® |
Item Name | Audio/Video Coaxial Splitter | Type | 4-Way, Standard Size |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Frequency Rating | 2.3 GHz |
Installation Type | Screw | Material | Phosphor Bronze |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2, cUL Listed, UL Listed, RoHS Compliant |
Application | For CATV | UPC | 883778504372 |
Packages
1 - UNIT - 1 |