
HUBBELL NSOVM8 NETSELECT® Coax Splitter Module, 8-way, 1GHz
Description
Module audio/video coaxial splitter, 8 way. 1Ghz, basic unit.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Audio/Video Coaxial Splitter | Type | 8-Way, Standard Size |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Frequency Rating | 1 GHz |
Installation Type | Screw | Material | Phosphor Bronze |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2, cUL Listed, UL Listed, RoHS Compliant |
Application | For CATV | UPC | 883778504402 |
Packages
1 - UNIT - 1 |