
HUBBELL NSOVM82G 8-Way 2.3GHz Hubbell NETSELECT® Coax Splitter Module,
Description
netSELECT® Video modules support bidirectional signal by splitting to 4, 6, or 8 separate work areas. Pre-mounted push pins snap the module quickly into place. 8-Way Coaxial splitter modules, One incoming line, eight outgoing.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Audio/Video Coaxial Splitter | Type | 8-Way, Standard Size |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Frequency Rating | 2.3 GHz |
Installation Type | Screw | Material | Phosphor Bronze |
Environmental Conditions | Indoor Dry Unless Protected by Additional Means | Standards | ANSI/TIA-568-C.2, cUL Listed, UL Listed, RoHS Compliant |
Application | For CATV | UPC | 883778504419 |
Packages
1 - UNIT - 1 |