Abbotsford
hubnsovamp

HUBBELL NSOVAMP Hubbell NETSELECT® Fixed Video Amplifier Module, 10dB

Price $129.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOVAMP
Documents Documents

Description

NETSELECT® Fixed video amplifier module, 10dB provides video signal amplification for incoming cable feeds recommended for use when more than four outputs are installed or when signal level is low. Provides 10dB forward path gain and supports current digital cable systems and modems with a passive return. Pre-mounted push pins snap the module quickly into place. Includes RG-59 cable jumper to connect amplifier to passive video splitter.


Made of High impact plastic resistant material

Pre-mounted push pins snap the module quickly into place

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Netselect®
Item Name Fixed Video Module Type Standard Size
Size Standard Sized Product Connection Type Plug-In
Color Black Installation Type Screw
Material Phosphor Bronze Environmental Conditions Indoor Dry Unless Protected by Additional Means
Standards ANSI/TIA-568-C.2, cUL Listed, UL Listed, RoHS Compliant Application For Video Application
UPC 883778500336

Packages

1 - UNIT - 1