Legrand On-Q® 1 x 6 Basic Telecom Module
Description
This telephone module distributes up to 4 incoming telephone lines (110 IDC Punchdown) to 10 locations. Includes RJ31X line seizure port for security installations. Mounting bracket included. UL listed.
Specifications
Brand Name | Legrand | Sub Brand | On-Q |
Item Name | Telephone Module with RJ31X | Type | 10-Way |
Number of Ports | 4 x 12 | Material | 18 ga Cold Rolled Steel |
Color | Black | Dimensions | 1.6 in L x 5.78 in W x 3.1 in H |
Mounting Type | Enclosure | Standards | cULus and UL Listed |
UPC | 804428066903 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |